TAMLEX PMF100-FTC 100X25MM DEEP FLAT TEE WITH COUPLERS (W)100 MM X (D)
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF100-FTC
Rubix:234A6844

Documents
Product details : TAMLEX PMF100-FTC 100X25MM DEEP FLAT TEE WITH COUPLERS (W)100 MM X (D)
100X25MM Deep Flat Tee With Couplers (W)100 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat equal tee |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 20.84 excl. VAT
/ Each
£ 25.01 incl. VAT
- Delivery usually within ( 3 ) days
