EMITEX EM04.006 1U CABLE MANAGEMENT BAR (W)355 MM
Cabinet Enclosures and Accessories
See technical informationSee documentsReferences
Emitex:EM04.006
Rubix:234A5948

Documents
Product details : EMITEX EM04.006 1U CABLE MANAGEMENT BAR (W)355 MM
1U Cable Management Bar (W)355 mm
Technical specifications
Attributes
| Type | cable management bar |
|---|---|
| Model | em04 |
| Material | metal (hoop) |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
