References
Dormer:E7081/8
Rubix:1069065
EAN:7320760099759



Product details : DOR HSS TAP 1/8
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 9.1 mm |
| Square drive adapter | 11.1 mm |
| Coating | bright |
| Total length | 70 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 30.45 excl. VAT
/ Each
£ 36.54 incl. VAT
- Usually arrives within 14 working days
