References
Dormer:E7141/8
Rubix:1069112
EAN:7320760127650



Product details : DORMER E7141/8 TAP 5977559
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Square drive adapter | 11 mm |
| Coating | bright |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.66 excl. VAT
/ Each
£ 40.39 incl. VAT
- Usually arrives within 14 working days
