DORMER HSS TAP M20NO1


Machine thread-cutter Dormer

References
dormer:E501M20NO1
rubix:1072704
ean:7320760159910
Tap M20 x 2.50 mm ISO 529
brand logo
Technical specifications
ThreadingM20
Threading diameter20 mm
Total length112 mm
See all Specifications

Product details : DORMER HSS TAP M20NO1


Technical specifications


Attributes
ThreadingM20
Threading diameter20 mm
Total length112 mm
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter17.5 mm
Square drive adapter14 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 93.50 excl. VAT
/ Each
£ 112.20 incl. VAT
  • Usually arrives within 14 working days