DORMER HSS TAP E303M8NO3


Machine thread-cutter Dormer

References
dormer:E303M8NO3
rubix:1071983
ean:7320760090442
Tap M8x1.25mm DIN 357
brand logo
Technical specifications
ThreadingM8
Threading diameter8 mm
Total length125 mm
See all Specifications

Product details : DORMER HSS TAP E303M8NO3


Technical specifications


Attributes
ThreadingM8
Threading diameter8 mm
Total length125 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter6.8 mm
Square drive adapter6 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 33.80 excl. VAT
/ Each
£ 40.56 incl. VAT
  • Usually arrives within 14 working days