Machine thread-cutter Unbranded
Threading diameter | 6 mm |
---|---|
Body material | HSS |
Type | Metric blind bores and through-bores |
Threading diameter | 6 mm |
---|---|
Body material | HSS |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 6 mm |
Sold out