Machine thread-cutter Dormer
Total length | 56 mm |
---|---|
Body material | HSS-E |
Type | American blind bores and through-bores |
Total length | 56 mm |
---|---|
Body material | HSS-E |
Type | American blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 4 mm |
Square drive adapter | 3.5 mm |
Coating | Bright |
No. of threads per inch | 40 |
Usually arrives within 14 working days