Machine thread-cutters E536
Input | 8 |
---|---|
Total length | 72 mm |
Body material | HSS |
Input | 8 |
---|---|
Total length | 72 mm |
Body material | HSS |
Type | British blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 6.8 mm |
Square drive adapter | 8 mm |
Coating | Blank |
Sold out