References
Unbranded:022632
Rubix:022632


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Product details : ROEBUCK HSS TAP M10.0 X 1.5 PLUG
Right hand cutting
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 1.5 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Sold out