SANDVIK T100-KM107AF-1/2D210 COROTAP 6871324
CoroTap™ 100 Straight-Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T100-KM107AF-1/2D210
Rubix:320A1109
Manufacturer :6871324
EAN:7323220281923




Technical specifications
| Threading | 1/2-20 unf |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores and through-bores |
Product details : SANDVIK T100-KM107AF-1/2D210 COROTAP 6871324
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | 1/2-20 unf |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 11.51 mm |
| Tail diameter | 9.32 mm |
| Square drive adapter | 6.99 mm |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 1/2-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 146.66 excl. VAT
/ Each
£ 175.99 incl. VAT
- Usually arrives within 14 working days