References
Sandvik Coromant:T200-PD101DA-M12 D110
Rubix:317A5094
Manufacturer :8248169
EAN:7323226756203


Technical specifications
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PD101DA-M12D110 COROTAP 8248169
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 10.2 mm |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m12 |
Show UNSPSC/ECL@SS
£ 73.51 excl. VAT
/ Each
£ 88.21 incl. VAT
- Usually arrives within 14 working days