References
Walter Prototyp:N20566-M16
Rubix:276A4080
Manufacturer :6476097
EAN:4042446248154

Documents
Product details : WALTER N20566-M16 TAPS HSS-E X PERT 6476097
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 91.76 excl. VAT
/ Each
£ 110.11 incl. VAT
- Usually arrives within 14 working days