References
Sandvik Coromant:T400-XM102DA-M10 B125
Rubix:286A9744
Manufacturer :8248362
EAN:7323226758139

Product details : SANDVIK T400-XM102DA-M10 B125 8248362
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 10 mm |
| Square drive adapter | 7.7 mm |
| Size | m10x1,5 |
Show UNSPSC/ECL@SS
£ 61.93 excl. VAT
/ Each
£ 74.32 incl. VAT
- Usually arrives within 14 working days
