References
Sandvik Coromant:T400-XM150AE-1/4 C125
Rubix:317A8697
Manufacturer :8248378
EAN:7323226758290

Product details : SANDVIK T400-XM150AE-1/4C125 COROTAP OPTIMIZED FOR VERSATILITY 8248378
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6.35 mm |
|---|---|
| Thread | 1.27 mm |
| Total length | 80 mm |
| Thread length | 16 mm |
| Material | hss |
Show UNSPSC/ECL@SS
£ 56.86 excl. VAT
/ Each
£ 68.23 incl. VAT
- Usually arrives within 14 working days
