References
Sandvik Coromant:T200-XM171DA-M20 B110
Rubix:318A9729
Manufacturer :8248441
EAN:7323226758924


Technical specifications
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM171DA-M20B110 COROTAP OPTIMIZED FOR VERSATILITY 8248441
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 17.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 30 mm |
| Angle of helix | 40 ° |
| Total length | 224 mm |
| Body material | hss-e |
| Threading | m20x2,5 |
| No. of threads per inch | 10.16 |
Show UNSPSC/ECL@SS
£ 206.67 excl. VAT
/ Each
£ 248.00 incl. VAT
- Usually arrives within 14 working days