References
Walter Prototyp:8031106-M3
Rubix:276A4612
Manufacturer :5079702
EAN:4042446042868

Documents
Product details : WALTER 8031106-M3 TAPS 5079702
ALTIUS
Strengths
•For long-chipping materials
Cooling grooves on the shank
Cooling grooves on the shank
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 56 mm |
| Body material | carbide |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 196.80 excl. VAT
/ Each
£ 236.16 incl. VAT
- Usually arrives within 14 working days