References
Sandvik Coromant:T400-XM100DA-M1.6 B125
Rubix:319A7368
Manufacturer :8248294
EAN:7323226757453

Product details : SANDVIK T400-XM100DA-M1.6B125 COROTAP OPTIMIZED VERSATILITY 8248294
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Thread | 0.35 mm |
| Total length | 40 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 2.5 mm |
| Square drive adapter | 8 mm |
| Size | m1,6 |
Show UNSPSC/ECL@SS
£ 69.34 excl. VAT
/ Each
£ 83.21 incl. VAT
- Usually arrives within 14 working days
