References
Sandvik Coromant:T400-PM103AF-5/16 F125
Rubix:317A1206
Manufacturer :7459674
EAN:7323223255044

Product details : SANDVIK T400-PM103AF-5/16F125 COROTAP 7459674
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 7.94 mm |
|---|---|
| Thread | 1.06 mm |
| Total length | 90 mm |
| Thread length | 12 mm |
| Material | hss |
| Tail diameter | 8.08 mm |
| Square drive adapter | 7.5 mm |
Show UNSPSC/ECL@SS
£ 109.09 excl. VAT
/ Each
£ 130.91 incl. VAT
- Usually arrives within 14 working days
