References
Walter Prototyp:P23210-UNF6
Rubix:357A5380
Manufacturer :6149460
EAN:4042446228057

Documents
Product details : WALTERPROT P23210-UNF6 TAPS HSS-E X PERT 6149460
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.505 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unf #6 - 40 |
| No. of threads per inch | 36 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- Usually arrives within 14 working days