References
Walter Prototyp:M22213-UNC12
Rubix:357A5546
Manufacturer :6149910
EAN:4042446231453

Documents
Product details : WALTERPROT M22213-UNC12 TAPS HSS-E X PERT 6149910
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.486 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | unc #12 - 24 |
| No. of threads per inch | 56 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 36.52 excl. VAT
/ Each
£ 43.82 incl. VAT
- Usually arrives within 14 working days