References
Sandvik Coromant:T400-PM102AF-7/16 F125
Rubix:320A0830
Manufacturer :7459660
EAN:7323223254900

Product details : SANDVIK T400-PM102AF-7/16F125 COROTAP 7459660
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 11.113 mm |
|---|---|
| Thread | 1.27 mm |
| Total length | 100 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8.204 mm |
| Square drive adapter | 10.7 mm |
| Size | unf 7/16-20 |
Show UNSPSC/ECL@SS
£ 169.58 excl. VAT
/ Each
£ 203.50 incl. VAT
- Usually arrives within 14 working days
