References
Sandvik Coromant:T400-XM150AA-M6 C125
Rubix:318A0524
Manufacturer :8248372
EAN:7323226758238

Product details : SANDVIK T400-XM150AA-M6C125 COROTAP OPTIMIZED FOR VERSATILITY 8248372
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Total length | 80 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | steel |
| Tail diameter | 6.5 mm |
| Square drive adapter | 5.5 mm |
| Size | m6 |
Show UNSPSC/ECL@SS
£ 44.59 excl. VAT
/ Each
£ 53.51 incl. VAT
- Usually arrives within 14 working days
