References
Sandvik Coromant:T400-PM100DA-M6 F125
Rubix:317A5143
Manufacturer :7459533
EAN:7323223253637

Product details : SANDVIK T400-PM100DA-M6F125 COROTAP 7459533
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Total length | 80 mm |
| Thread length | 10 mm |
| Din standard | din 2174 |
| Material | steel |
| Tail diameter | 6 mm |
| Square drive adapter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 70.58 excl. VAT
/ Each
£ 84.70 incl. VAT
- Usually arrives within 14 working days
