References
Walter Prototyp:P24360-G1/2
Rubix:276A3825
Manufacturer :6149505
EAN:4042446228491

Technical specifications
| Threading | g 1/2-14 |
|---|---|
| Threading diameter | 20.955 mm |
| Type | british blind bores |
Documents
Product details : WALTER P24360-G1/2 TAPS HSS-E X PERT 6149505
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | g 1/2-14 |
|---|---|
| Threading diameter | 20.955 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.173 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 24 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 118.07 excl. VAT
/ Each
£ 141.68 incl. VAT
- Usually arrives within 14 working days