References
Sandvik Coromant:T300-MM100AL-1/4 B145
Rubix:317A3118
Manufacturer :8248269
EAN:7323226757200


Technical specifications
| Threading | npt 1/4-18 |
|---|---|
| Threading diameter | 13.372 mm |
| Type | american blind bores |
Product details : SANDVIK T300-MM100AL-1/4B145 COROTAP 8248269
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | npt 1/4-18 |
|---|---|
| Threading diameter | 13.372 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.1 mm |
| Tail diameter | 14.3 mm |
| Square drive adapter | 14.3 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | npt 1/4-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 84.88 excl. VAT
/ Each
£ 101.86 incl. VAT
- Usually arrives within 14 working days