References
Sandvik Coromant:T200-MM100IA-M3 C110
Rubix:317A8675
Manufacturer :8248571
EAN:7323226760224


Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100IA-M3C110 COROTAP 8248571
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.1 mm |
| Thread depth | 9 mm |
| Total length | 48 mm |
| Threading | m3x0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
- Usually arrives within 14 working days