References
Sandvik Coromant:T200-XM100AE-2-56 C145
Rubix:319A8537
Manufacturer :6967194
EAN:7323220749980


Technical specifications
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.18 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-2-56C145 COROTAP OPTIMIZED VERSATILITY 6967194
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.18 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.85 mm |
| Tail diameter | 2.79 mm |
| Square drive adapter | 3.58 mm |
| Thread depth | 3.6 mm |
| Angle of helix | 7 ° |
| Total length | 45 mm |
| Body material | hss / pm |
| No. of threads per inch | 56 |
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
- Usually arrives within 14 working days