SANDVIK T300-PD100DA-M6 D110 8248215

Tap

See technical information
References
Sandvik Coromant:T300-PD100DA-M6 D110
Rubix:286A9953
Manufacturer :8248215
EAN:7323226756661
brand logo
Technical specifications
Threadingm6
Threading diameter6 mm
Typemetric blind bores
See all Specifications

Product details : SANDVIK T300-PD100DA-M6 D110 8248215


CoroTap® 300, helical-fluted tapping tool

Technical specifications


Attributes
Threadingm6
Threading diameter6 mm
Typemetric blind bores
With cooling sprayno
Drilling diameter5 mm
Tail diameter8 mm
Square drive adapter6.2 mm
Thread depth18 mm
Angle of helix15 °
Total length90 mm
Body materialhss-e / pm
Threadingm6
No. of threads per inch25.4
Show UNSPSC/ECL@SS
£ 48.40 excl. VAT
/ Each
£ 58.08 incl. VAT
  • Usually arrives within 14 working days