References
Sandvik Coromant:T300-MM101DA-M20 B145
Rubix:320A2535
Manufacturer :8248759
EAN:7323226762105


Technical specifications
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101DA-M20B145 COROTAP 8248759
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 114.59 excl. VAT
/ Each
£ 137.51 incl. VAT
- Usually arrives within 14 working days