WALTER 20466-M12 ADVANCED MACHINE TAPS HSS-E 5076628
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20466-M12
Rubix:276A1656
Manufacturer :5076628
EAN:4042446011635

Technical specifications
| Threading | m12 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 20466-M12 ADVANCED MACHINE TAPS HSS-E 5076628
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 86.56 excl. VAT
/ Each
£ 103.87 incl. VAT
- Usually arrives within 14 working days