References
Sandvik Coromant:T400-XM155DA-M12 B125
Rubix:320A0404
Manufacturer :8248224
EAN:7323226756753

Product details : SANDVIK T400-XM155DA-M12B125 COROTAP OPTIMIZED FOR VERSATILITY 8248224
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Total length | 110 mm |
| Thread length | 23 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8.7 mm |
| Square drive adapter | 9 mm |
| Size | m12x1,75 |
Show UNSPSC/ECL@SS
£ 106.66 excl. VAT
/ Each
£ 127.99 incl. VAT
- Usually arrives within 14 working days
