References
Sandvik Coromant:T300-XM100DA-M10 B150
Rubix:318A5870
Manufacturer :8248821
EAN:7323226762723


Technical specifications
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100DA-M10B150 COROTAP OPTIMIZED FOR VERSATILITY 8248821
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 15.1 mm |
| Angle of helix | 15 ° |
| Total length | 100 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 22.97 excl. VAT
/ Each
£ 27.56 incl. VAT
- Usually arrives within 14 working days