References
Sandvik Coromant:T100-NM104DA-M10 N1PR
Rubix:317A2842
Manufacturer :8330337
EAN:7323227103310


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM104DA-M10N1PR COROTAP 8330337
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 7.7 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Angle of helix | 8 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 90.12 excl. VAT
/ Each
£ 108.14 incl. VAT
- Usually arrives within 14 working days