References
Sandvik Coromant:T300-PD101AF-1/2 D110
Rubix:320A2308
Manufacturer :8248146
EAN:7323226755978


Technical specifications
| Threading | unf 1/2-20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
Product details : SANDVIK T300-PD101AF-1/2D110 COROTAP 8248146
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 1/2-20 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 11.5 mm |
| Tail diameter | 9.322 mm |
| Square drive adapter | 8.922 mm |
| Thread depth | 23 mm |
| Angle of helix | 15 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days