References
Sandvik Coromant:T300-PD100AA-M8 D110
Rubix:317A6802
Manufacturer :8248206
EAN:7323226756579


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PD100AA-M8D110 COROTAP 8248206
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 9.7 mm |
| Square drive adapter | 6 mm |
| Thread depth | 23 mm |
| Angle of helix | 15 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 55.28 excl. VAT
/ Each
£ 66.34 incl. VAT
- Usually arrives within 14 working days