References
Sandvik Coromant:T300-XM101IA-M16 C145
Rubix:317A9717
Manufacturer :8248252
EAN:7323226757033


Technical specifications
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM101IA-M16C145 COROTAP OPTIMIZED FOR VERSATILITY 8248252
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 14 mm |
| Tail diameter | 12.5 mm |
| Square drive adapter | 10 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Total length | 102 mm |
| Body material | hss / pm |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 49.53 excl. VAT
/ Each
£ 59.44 incl. VAT
- Usually arrives within 14 working days