References
Sandvik Coromant:T200-SD100JA-M5 D150
Rubix:317A9093
Manufacturer :8248652
EAN:7323226761030


Technical specifications
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-SD100JA-M5D150 COROTAP 8248652
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 4.2 mm |
| Tail diameter | 3.76 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 16 mm |
| Total length | 60 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 24.19 excl. VAT
/ Each
£ 29.03 incl. VAT
- Usually arrives within 14 working days