References
Sandvik Coromant:T200-PM100AE-1/4 P1PM
Rubix:317A6126
Manufacturer :8060143
EAN:7323225977142


Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Product details : SANDVIK T200-PM100AE-1/4P1PM COROTAP 8060143
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 5.1 mm |
| Tail diameter | 6.5 mm |
| Square drive adapter | 6.477 mm |
| Thread depth | 15 mm |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 61.88 excl. VAT
/ Each
£ 74.26 incl. VAT
- Usually arrives within 14 working days