WALTERPROT 214101-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077622
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:214101-M12X1.5
Rubix:357A4080
Manufacturer :5077622
EAN:4042446021092

Technical specifications
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 214101-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077622
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m12x1,5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 122.42 excl. VAT
/ Each
£ 146.90 incl. VAT
- Usually arrives within 14 working days