WALTER 204104-M3 ADVANCED MACHINE TAPS HSS-E 5076497
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:204104-M3
Rubix:276A1653
Manufacturer :5076497
EAN:4042446010423

Documents
Product details : WALTER 204104-M3 ADVANCED MACHINE TAPS HSS-E 5076497
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Tolerance | 4hx |
Show UNSPSC/ECL@SS
£ 49.51 excl. VAT
/ Each
£ 59.41 incl. VAT
- Usually arrives within 14 working days