References
Sandvik Coromant:T300-MM100JA-M6 B115
Rubix:317A7867
Manufacturer :8248728
EAN:7323226761795


Technical specifications
| Threading | m6x1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100JA-M6B115 COROTAP 8248728
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6x1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 4.5 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 6 mm |
| Thread depth | 10 mm |
| Angle of helix | 25 ° |
| Total length | 30 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 45.01 excl. VAT
/ Each
£ 54.01 incl. VAT
- Usually arrives within 14 working days