References
Sandvik Coromant:T200-XM100AE-3/8 C150
Rubix:318A5649
Manufacturer :6967113
EAN:7323220749188


Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.6774 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-3/8C150 COROTAP OPTIMIZED FOR VERSATILITY 6967113
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.6774 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8 mm |
| Tail diameter | 9.6774 mm |
| Thread depth | 21.3 mm |
| Total length | 100 mm |
| Body material | hss / pm |
| Threading | unc 3/8-16 |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 23.53 excl. VAT
/ Each
£ 28.24 incl. VAT
- Usually arrives within 14 working days