References
Sandvik Coromant:T200-PM101DB-M8X100 P1PM
Rubix:317A5188
Manufacturer :8057235
EAN:7323225961554


Technical specifications
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DB-M8X100P1PM COROTAP 8057235
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m8 x 1,25 |
Show UNSPSC/ECL@SS
£ 69.12 excl. VAT
/ Each
£ 82.94 incl. VAT
- Usually arrives within 14 working days