WALTERPROT P20330-M6 TAPS HSS-E X PERT 6149185


Machine Tap

References
walter prototyp:P20330-M6
rubix:357A5220
manufacturer :6149185
ean:4042446225308
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length80 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P20330-M6 TAPS HSS-E X PERT 6149185


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length80 mm
Body materialHSS-E
Tolerance6G
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter6 mm
Square drive adapter4.9 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
  • Usually arrives within 14 working days