References
Sandvik Coromant:T300-XM150DA-M5 B150
Rubix:318A7837
Manufacturer :8251242
EAN:7323226780017


Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM150DA-M5B150 COROTAP OPTIMIZED FOR VERSATILITY 8251242
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Angle of helix | 40 ° |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 20.26 excl. VAT
/ Each
£ 24.31 incl. VAT
- Usually arrives within 14 working days