References
GISS Cutline:885474
Rubix:215A7855
EAN:3660338387630


Technical specifications
| Threading | 3/8x19 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Product details : CUTLINE 885474 HSS TAP BSPT 3/8 X 19
• ISO 2284
• Tap tolerance: In accordance with BS21
• Chamfer thread number: 3
• Cutting rake: 7°
• Flute geometry straight flute
• Surface treatment Bright
• Application: for hand or machine tapping of through or blind holes
• Supplied singly
Technical specifications
Attributes
| Threading | 3/8x19 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 52.46 excl. VAT
/ Each
£ 62.95 incl. VAT
- Usually arrives within 14 working days