DORMER EX11M10X1.25 TAP M10 X 1.25 MM 5973543
MF Machine Tap Spiral Flute 45°
See technical informationReferences
Dormer:EX11M10X1.25
Rubix:2019334
EAN:7320760150030




Technical specifications
| Threading | m10 x 1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : DORMER EX11M10X1.25 TAP M10 X 1.25 MM 5973543
HSS-E Machine thread cutter for fine metric thread steam-tempered DIN 374 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.
Strengths
Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading | m10 x 1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.8 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.32 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 46.10 excl. VAT
/ Each
£ 55.32 incl. VAT
- Usually arrives within 14 working days