References
Sandvik Coromant:T200-PM101DA-M14 P1PM
Rubix:320A2306
Manufacturer :8057239
EAN:7323225961592


Technical specifications
| Threading | m14x2-6hx |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101DA-M14P1PM COROTAP 8057239
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m14x2-6hx |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 11 mm |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m14x2-6hx |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 121.01 excl. VAT
/ Each
£ 145.21 incl. VAT
- Usually arrives within 14 working days