References
Sandvik Coromant:T100-KM104DA-M5 A110
Rubix:319A9596
Manufacturer :8251282
EAN:7323226780413


Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-KM104DA-M5A110 SC THREADING TAPS 8251282
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Thread depth | 16 mm |
| Total length | 70 mm |
Show UNSPSC/ECL@SS
£ 222.00 excl. VAT
/ Each
£ 266.40 incl. VAT
- Usually arrives within 14 working days